Origins® Single Handle Shower Faucet in Polished Chrome

Part #SYM9603PLRTRM  |  Item #7004084  |  Manufacturer Part #9603-PLR-TRM

$244.69 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® Single Handle Shower Faucet in Polished Chrome /$244.69

Product Details

  • Origins hand shower system trim only
  • Metal lever handle
  • ADA 36" grab bar for hand shower
  • 60" flexible metal hose
  • ADA 1 mode hand shower with non-positive shutoff
  • 2.5 gpm (9.5 L/min) standard
  • Tub spout and showerhead not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-4/5 in

Drain Included: No

EcoLogo Certified: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

GSA Approved: No

Hand Shower Diameter: 3-3/8 in

Hand Shower Flow Rate: 2.5 gpm

Handle Material: Zinc

Handle Type: Lever

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 3-5/8 in

MA Approved: Yes

Material: Brass, Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Overall Width: 2-3/4 in

Pause Control: No

Product Type: Shower Trim

Showerhead Function: Single

Slide Bar Height: 39 in

Spout Height: 5 in

Spout Reach: 6 in

Spray Type: Full

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 5-4/5 in