Symmons Industries
Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #SYM9602PLR20TRM | Item #7004205 | Manufacturer Part #9602-PLR-2.0-TRM
How to get it:
Product Details
- Origins tub/shower trim
- Diverter tub spout
- 1 mode showerhead
- 2.0 gpm (7.6 L/min)
- Valve not included
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Origins®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 5-4/5 in
Drain Included: No
EcoLogo Certified: No
Escutcheon Height: 5-3/4 in
Escutcheon Width: 5-3/4 in
Faucet Connection: MNPT
Faucet Connection Size: 1/2 in
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Green: WaterSense, Yes
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Hose Included: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-5/8 in
MA Approved: Yes
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Pause Control: No
Product Type: Shower Trim
Shower Arm Reach: 6-3/8 in
Showerhead Flow Rate: 2.0 gpm
Showerhead Function: Single
Spray Type: Full
Trim Only: Yes
Tub Spout Reach: 5-1/4 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
Vandal Resistant: No
WaterSense Labeled: Yes