Origins® Single Handle Single Function Shower Faucet in Polished Chrome

Part #SYM9601XP  |  Item #7004341  |  Manufacturer Part #9601-X-P

$125.02 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® Single Handle Single Function Shower Faucet in Polished Chrome /$125.02

Product Details

  • Origins shower system
  • Temptrol pressure balancing valve with integral stops
  • Adjustable stop screw to limit handle
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires tub spout

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

End Connection 1: Sweat

End Connections: Sweat

Faucet Connection: Copper Sweat

Faucet Material: Metal

Handle Material: Plastic

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: No

Valve Size: 1/2 in

WaterSense Labeled: No