Origins® Single Handle Single Function Shower Faucet in Polished Chrome

Part #SYMS9601P20  |  Item #7112392  |  Manufacturer Part #S-9601-P-2.0

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 240

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins shower system with secondary integral volume control
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Volume control integrated into pressure balancing valve
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Trim Only: Yes