Symmons Industries
Origins® Single Handle Single Function Shower Faucet in Polished Chrome
Part #SYMS9601XP | Item #5119203 | Manufacturer Part #S-9601-X-P
How to get it:
Product Details
- Origins shower system with secondary integral volume control
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Volume control integrated into pressure balancing valve
- Single mode showerhead
- GPM 2.0 (7.6 L/min)
- Tub spout not included
- Integral stops
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Commercial, Residential
Automatic Shut-Off: No
BAA Compliant: Yes
Built-In Grinder: No
Built-in Stops: Yes
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Pressure Balance
Chemical Resistant: No
Clean Bagged: Yes
Collection: Origins®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 7 in
Drain Included: No
EcoLogo Certified: No
End Connection 1: Sweat
End Connection 2: Sweat
End Connection 3: Sweat
End Connection 4: Sweat
End Connections: Sweat x Sweat x Sweat x Sweat
Faucet Connection: Copper Sweat
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Valve Type: Pressure Balancing
Fire Rated: No
Fits Pipe Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Grab Bar Included: No
Green Seal Certified: No
Handle Included: Yes
Handle Length in : 1-9/100 in
Handle Material: Plastic
Height: 5-4/5 in
Hose Included: No
IAPMO Listed: No
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 2-7/8 in
MA Approved: Yes
Material: Brass, Bronze, Plastic, Stainless Steel, Zinc
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Pause Control: No
Product Type: Shower System
Recommended Valve Application: Water
Shape: Round
Shower Arm Reach: 3 in
Showerhead Flow Rate: 2.0 gpm
Showerhead Function: Single
Spray Type: Full
Supply Lines Included: No
Trim Only: No
UL Listed: No
Valve Size: 1/2 in
Vandal Resistant: No
WaterSense Labeled: No
Width: 5-4/5 in
cUPC Certified: No