Origins® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Part #SYM9603PLR20TRM  |  Item #7004236  |  Manufacturer Part #9603-PLR-2.0-TRM

$244.69 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall connection
  • Slide bar for hand shower is 30"
  • In-line vacuum breaker
  • Flexible metal hose

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Clean Bagged: No

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Diameter: 3-1/8 in

Drain Included: No

EcoLogo Certified: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 5 in

Faucet Material: Metal

Faucet Valve Type: Pressure Balancing

Fire Rated: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Grab Bar Included: Yes

Green: WaterSense, Yes

Green Seal Certified: No

Hand Shower Diameter: 3-17/50 in

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 5 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 39 in

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Spout Reach: 6 in

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

cUPC Certified: Yes