Origins® Two Handle Shower System in Polished Chrome

Part #SYM9605XPLRBT72423  |  Item #7485386  |  Manufacturer Part #9605-X-PLR-B-T724-231

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 54

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins shower system with hand shower
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • ADA 24" grab bar - 1 1/2" diameter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Standard 2.5 gpm (9.5 L/min)
  • Tub spout not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/8 in

Faucet Height: 24 in

Faucet Material: Brass

Hand Shower Flow Rate: 2.5 gpm

Height: 24 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 6-3/8 in

Showerhead Flow Rate: 2.5 gpm

Slide Bar Height: 24 in

Trim Only: Yes

WaterSense Labeled: No

Width: 2-3/4 in