Two Handle Single Function 2.0 gpm Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S-9603-PLR
Origins® Two Handle Single Function 2.0 gpm Shower Faucet in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Origins shower system with secondary integral volume control
- Flexible metal hose
- ADA 36" slide/grab bar
- In-line vacuum breaker
- Wall connection
- Volume control integrated into pressure balancing valve
- GPM 2.0 (7.6 L/min)
- Single mode hand shower
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5 in
- Hand Shower Diameter:
- 5-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Installation Type:
- Wall Mount
- Length:
- 33 in
- Number of Handles:
- Two Handle
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Spout Reach:
- 6 in
- Supply Lines Included:
- Yes
- Valve Body Style:
- Integral Stops
- Valve Type:
- Pressure Balancing Valve
- Width:
- 2-3/4 in