Origins® Two Handle Single Shower Faucet in Satin Nickel Trim Only

Part #SYM9601PLR15TRMSTN  |  Item #7149279  |  Manufacturer Part #9601-PLR-1.5-TRM-STN

$63.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins shower system
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included
  • Valve not included

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-4/5 in

Drain Included: No

EcoLogo Certified: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

Length: 3-5/8 in

MA Approved: Yes

Material: Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Shower Trim

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 5-4/5 in