Three Handle Roman Tub Faucet in Satin Nickel
Oxford® Three Handle Roman Tub Faucet in Satin Nickel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Oxford®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in - 18 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Handle Material:
- Brass
- Handle Type:
- Knob/Lever
- Height:
- 4-1/4 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Disc Valve