DESCRIPTION

  • For use with Safetymix series from 1960 to date and 800 series Hydapipe
  • Genuine Symmons repair part
  • Packing nut

Symmons Industries SafetyMix® Packing Nut

SYMSC7

Brand Model Compatibility:

Safetymix Valves

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Safetymix Valves
Collection
SafetyMix®
Depth
4 in
Height
7/8 in
IAPMO Listed
No
Length
21/25 in
Material
Brass, Plastic
NSF Certified
No

Starting at
$7.7
EACH
  • QUANTITY

DOCUMENTS