DESCRIPTION

  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Packing nut

Symmons Industries Packing Nut

SYMT17

Material:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
CARB OTC LEED Compliant
No
Depth
4 in
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
671/1000 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY