DESCRIPTION

  • For use with Ultra-Sense S-6080 series faucets prior to 2011
  • Genuine Symmons repair part
  • Pilot valve repair kit

Symmons Industries Ultra-Sense® Pilot Valve Repair Kit

SSF150A

Brand Model Compatibility:

S-6080 Lavatory Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
S-6080 Lavatory Faucet
Collection
Ultra-Sense®
Height
2-3/8 in
IAPMO Listed
No
Length
2-5/8 in
Material
Brass
NSF Certified
No

Starting at
$118.75
EACH
  • QUANTITY