DESCRIPTION

Symmons Industries Temptrol™ Pressure Balancing Shower Valve Trim with Double Lever Handle

SYM862TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Collection
Temptrol™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY