DESCRIPTION

  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Spindle extension kit

Symmons Industries Temptrol® Pressure Balance Valve Extension Kit

STA10EXTKIT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Collection
Temptrol®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Depth
5 in
Height
67/100 in
IAPMO Listed
No
Length
1-61/100 in
Material
Brass, Bronze, Stainless Steel
NSF Certified
No
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$34.11
EACH
  • QUANTITY

DOCUMENTS