DESCRIPTION

Symmons Industries Pressure Balance Valve Single Lever Handle Only

SYMDF28LAM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Symmons Allura™ Handle Assembly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$54.2
EACH
  • QUANTITY