DESCRIPTION

  • For use with W-400,W-500B, W-600, and W-602 Laundry-Mate valves
  • Genuine Symmons repair part
  • Rebuilding kit for washing machine valve

Symmons Industries Rebuilding Unit

SYMKITAA

Height:

1-1/2 in

SPECIFICATIONS

Brand Model Compatibility
W-400, W-500B, W-600 and W-602 Washer Machine
Depth
2-3/4 in
Height
1-1/2 in
Length
4-1/4 in
Material
Brass, Bronze, Plastic, Stainless Steel
Width
2-3/4 in

Starting at
$50.35
EACH
  • QUANTITY