DESCRIPTION

  • Five year commercial warranty
  • Genuine Symmons® repair part
  • Limited lifetime residential warranty
  • Used for the conversion of single,2, or 3 handle tub/shower fittings

Symmons Industries Remodel Cover Plate

SRC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-5/16 in
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS