DESCRIPTION

  • Complete replacement stop assembly
  • For use with 7-400 thermostatic mixing valves
  • Genuine Symmons repair part

Symmons Industries TempControl® Repair Stop Asbestos

SYMTT50AN400

Brand Model Compatibility:

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
CARB OTC LEED Compliant
No
Collection
TempControl®
GSA Approved
No
Height
31/50 in
IAPMO Listed
No
Length
1-437/1000 in
Material
Brass, Bronze, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY