DESCRIPTION

  • Complete replacement unit
  • For use with Levertrol 4-458 series diverter valves
  • Genuine Symmons repair part

Symmons Industries Repair Unit

SYMLLD20

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Height
1 in
IAPMO Listed
No
Length
6 in
Material
Brass, Plastic, Stainless

Starting at
$95.48
EACH
  • QUANTITY