DESCRIPTION

  • Metal construction
  • Unity robe hook

Symmons Industries Unity® Robe Hook

SYM663RH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Unity®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Diameter
2-1/4 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass, Stainless Steel

Starting at
$10.66
EACH
  • QUANTITY