DESCRIPTION

  • Faucet cartridge
  • For use with Symmetrix single handle lavatory and kitchen faucets
  • Genuine Symmons repair part
  • Includes cartridge and wrench

Symmons Industries Symmetrix® S-20 Series Lavatory Faucet Cartridge

SKN4

Cartridge Type:

SPECIFICATIONS

Application
Commercial, Residential
Cartridge Type
Ceramic Disc
Collection
Symmetrix®
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-189/500 in
IAPMO Listed
No
Length
2-1/5 in
Material
Ceramic
Number of Handles
Two Handle

Starting at
$40.76
EACH
  • QUANTITY

DOCUMENTS