Single Handle Pressure Balancing Valve Trim in Polished Chrome
SafetyMix® Single Handle Pressure Balancing Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in screwdriver service stops made of metal
- Adjustable stop screw to limit handle turn
- Safetymix pressure-balancing shower valve
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
- 1/2-Inch IPS inlet and outlet connections
- Primarily constructed of brass and bronze with some elements on the exterior made of plastic
- Hot/cold and on/off indicators on escutcheon
- 1 ADA compliant solid brass lever handle for ease of use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-1/4 in
- Temperature Range:
- 40 to 180 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 6.1 lb
- cUPC Certified:
- No