This product requires certification to purchase.

29/100 in. Packing for SafetyMix

Symmons Industries

SafetyMix® 29/100 in. Packing for SafetyMix

  • Fast #
  • Part #SYMSC-17
  • Item #4900450
  • Manufacturer Part #SC-17
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

SafetyMix® 29/100 in. Packing for SafetyMix

  • Fast #
  • Part #SYMSC-17
  • Item #4900450
  • Manufacturer Part #SC-17
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 23400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Packing
  • For use with Safetymix series from 1960 to date
  • Genuine Symmons repair part
  • Helps maintain proper sealing within compatible valve components.
  • Compatible with multiple Symmons pressure-balancing valve platforms, including Safety Mix®, Visu-Temp®, and Water Dance®
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Length
29/100 in
Characteristics & Features
Brand Model Compatibility
SafetyMix, Visu-Temp, Water Dance
Collection
SafetyMix®
Faucet Part Type
Packing
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256709803