4-1/100 in. Brass Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

SafetyMix® 4-1/100 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #SYMRC-14X
  • Item #679714
  • Manufacturer Part #RC-14X
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® 4-1/100 in. Brass Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Temptrol shower series valves and 900 series Hydapapipe
  • Genuine Symmons repair part
  • Handle with set screw
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
Safetymix Valves, Hydapipe
Built-In Grinder:
No
Built-in Stops:
No
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Collection:
SafetyMix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
1-1/4 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
EcoLogo Certified:
No
Faucet Material:
Brass
Faucet Part Type:
Handle
Fire Rated:
No
Grab Bar Included:
No
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/5 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Insulated:
No
LED Light:
No
Length:
4-1/100 in
Lights Included:
No
MA Approved -:
Yes
Material:
Zinc
Mirror Included:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Odor:
No
Origin:
Global
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Reverse Osmosis Compatible:
No
Rigid:
No
Seat Included:
No
Spring Loaded:
No
Test Cap Included:
No
Towel Bar Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
.462 lb
Width:
1-1/4 in
With Horn:
No
cUPC Certified:
No