Pressure Balance Hot and Cold Spindle for 1-100(X)

You last purchased this on
 
Symmons Industries

SafetyMix® Pressure Balance Hot and Cold Spindle for 1-100(X)

  • Fast #
  • Part #SYMC-5
  • Item #238732
  • Manufacturer Part #C-5
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® Pressure Balance Hot and Cold Spindle for 1-100(X)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Safetymix valves
  • Flow control spindle
  • Requires Certification

Specifications

Cartridge Type:
Pressure Balance
Collection:
SafetyMix®
Faucet Part Type:
Spindle
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
7/10 in