2-3/100 in. Brass and Plastic Seat for SafetyMix

You last purchased this on
 
Symmons Industries

SafetyMix® 2-3/100 in. Brass and Plastic Seat for SafetyMix

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® 2-3/100 in. Brass and Plastic Seat for SafetyMix

  • Fast #
  • Part #SYMSC-3
  • Item #294710
  • Manufacturer Part #SC-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with Safetymix series from 1960 to date & 800 series Hydapipe
  • Genuine Symmons repair part
  • Renewable seat with gaskets
  • Requires Certification

Specifications

ADA Compliant:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Built-in Stops:
No
Cartridge Type:
Pressure Balance
Chemical Resistant:
No
Clean Bagged:
No
Collection:
SafetyMix®
Deck Plate Included:
No
Depth:
2-1/4 in
Drain Included:
No
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
FM Approved:
No
Faucet Part Type:
Seat
Fire Rated:
No
Fits Brand:
Symmons Industries
Fits Model:
SafetyMix
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Handle Included:
No
Height:
1-69/100 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
2-3/100 in
MA Approved -:
Yes
Material:
Brass, Plastic
NSF Certified:
No
Origin:
Global
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Height:
1-69/100 in
Overall Length:
2-3/100 in
Overall Width:
1-69/100 in
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Plug Included:
No
Pressure - Maximum:
20 psi
Spring Loaded:
No
Supply Lines Included:
No
UL Listed:
No
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
1-69/100 in
cUPC Certified:
No