This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

SafetyMix® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM1-100-1.5-TRM
  • Item #7148725
  • Manufacturer Part #1-100-1.5-TRM
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

SafetyMix® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM1-100-1.5-TRM
  • Item #7148725
  • Manufacturer Part #1-100-1.5-TRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Collection
SafetyMix®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spray Type
Full
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
NSF Certified
No
WaterSense Labeled
No
UPC
671256942606