Metering Hot and Cold Cartridge for S-71 and S-73 Series
Scot® Metering Hot and Cold Cartridge for S-71 and S-73 Series
Frequently Purchased Together
Product Details
- For use with SCOT metering series from 1984 to date
- Genuine Symmons repair part
- Control cartridge
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Metering
- Collection:
- Scot®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 39/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 39/50 in