Self Closing Control Cartridge
Scot® Self Closing Control Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with SCOT metering series from 1984 to date
- Genuine Symmons repair part
- Quick close cartridge for SCOT faucets
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Metering
- Collection:
- Scot®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/125 in