Slow-Closing Temperature Lavatory Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #SLC-6000
Scot® Slow-Closing Temperature Lavatory Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable flow time
- Vandal resistant
- Drain not included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 1-17/32 in
- Spout Reach:
- 4-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No