DESCRIPTION
- For use with Ultra-Sense S-6080 variants prior to 2011
- Genuine Symmons repair part
- Sensor repair kit
Symmons Industries Ultra-Sense® Sensor Repair Kit
SYMSF147
Brand Model Compatibility:
S-6080 Lavatory FaucetSPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- S-6080 Lavatory Faucet
- CARB OTC LEED Compliant
- No
- Collection
- Ultra-Sense®
- GSA Approved
- No
- Height
- 5-3/4 in
- IAPMO Listed
- No
- Length
- 1-1/2 in
- Material
- Brass, Plastic
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday