This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Symmons Industries

Sereno® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK2302PD10
  • Item #10354383
  • Manufacturer Part #SK2302PD10
3.2 out of 5 Customer Rating
Brand image
Symmons Industries

Sereno® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK2302PD10
  • Item #10354383
  • Manufacturer Part #SK2302PD10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single hole installation
  • Durable ceramic cartridge
  • Braided hose connections
  • Pull-down wand with two mode spray to stream control
  • Rotating wand spray selection
  • 30° swivel spout
  • 1 gpm flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-7/16 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
2 in
Spout Height
8-1/8 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Sereno®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SYMSK2302PD10
UPC
671256633191