DESCRIPTION

  • Sereno single lever pull-down kitchen faucet
  • Includes 8" deck plate, single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • Pull down spout: 2-function
  • Rotating spray selection
  • Gpm: 1.5
  • GPM 1.5 (5.7 L/min) standard

Symmons Industries Sereno™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

SYMS2302PD15

Manufacturer Part #: S-2302-PD-1.5

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Sereno™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-7/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-4/5 in
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
No
NSF Specifications
NSF 372, NSF 61.9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No

Print