DESCRIPTION

  • Length: 6"
  • Short shower arm
  • Stamped flange

Symmons Industries Shower Arm and Flange

S300S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
IAPMO Listed
No
Length
6 in
Material
Brass, Stainless Steel
NSF Certified
No
Width
2-1/2 in

Starting at
$17.42
EACH
  • QUANTITY

DOCUMENTS