Shower Arm with Heavy Flange in Satin Nickel

Part #SYM300STN  |  Item #4329117  |  Manufacturer Part #300-STN

$57.67 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Limited lifetime residential warranty
  • Five year commercial warranty

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 2: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 8 in

NSF Certified: No

Thread Size: 14 mm

WaterSense Labeled: No