DESCRIPTION

  • Adjustable stop screw to limit handle
  • Built-in service stops
  • Requires shower trim
  • Requires showerhead
  • Requires tub spout
  • Sweat connections: 1/2"
  • Temptrol pressure balancing shower valve body

Symmons Industries Temptrol® Shower Body

SYM861XBODY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Temptrol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Height
32 in
IAPMO Listed
No
Installation Type
Rough-In
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Tub Spout
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY