DESCRIPTION

  • Gpm: 2.5
  • Requires tub spout
  • Requires valve
  • Showerhead: 1-mode
  • Unity shower trim

Symmons Industries Unity™ Shower System Trim

SYM6601TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Unity™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY