DESCRIPTION

  • Degas shower trim with lever handle and secondary integral volume control
  • Requires showerhead
  • Requires tub spout
  • Requires valve
  • Volume control integrated into pressure balancing valve

Symmons Industries Degas® Shower Trim Kit with Lever Handle

SYMS5400TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
S-46-1-BODY
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Degas®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Handle Material
Zinc
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Length
3-4/25 in
Material
Brass, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY