DESCRIPTION

  • Adjustable stop screw to limit handle
  • Integral stops
  • Requires showerhead
  • Requires tub spout
  • Temptrol II BP series tub/shower system
  • Temptrol pressure balancing valve

Symmons Industries Temptrol® II Shower Valve and Trim

SYMBP462LX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Temptrol® II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY