DESCRIPTION

  • Adjustable stop screw to limit handle
  • Built-in service stops
  • Integral volume control
  • Sweat connections: 1/2"
  • Temptrol pressure balancing shower valve body

Symmons Industries Shower Valve Body with Volume Control

SS4001XBODY

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Handle Type
Lever
Material
Metal
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY