DESCRIPTION

  • Allura shower trim with lever handle
  • Requires showerhead
  • Requires tub spout
  • Requires valve

Symmons Industries Allura™ Shower Valve and Trim

SYM4700TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
46-2-BODY
CSA Certified
CSA B125.1
Collection
Allura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Brass, Plastic
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$139.13
EACH
  • QUANTITY