Symmons Industries

Single Function Rain Showerhead in Polished Chrome

Part #SYM416315  |  Manufacturer Part #4-163-1.5

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Showerhead: 1-mode
  • Diameter: 4"
  • Gpm: 1.5

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2005

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3-7/8 in

End Connection 1: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Length: 3-87/100 in

Material: Brass

Shape: Round

Shower Arm Reach: 3-87/100 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: Yes