DESCRIPTION

  • For use with Safetymix series from 1960 to date and 800 series Hydapipe
  • Genuine Symmons repair part
  • Safetymix lever handle

Symmons Industries SafetyMix® Single Handle Pressure-Balancing Mixing Valve

SRC14

Handle Type:

Lever

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Temptrol®
Collection
SafetyMix®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
1-1/4 in
IAPMO Listed
No
Length
4-9/50 in
Material
Brass, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves

Starting at
$53.11
EACH
  • QUANTITY