Symmons Industries Single Lever Handle Pressure Balance Mixing Valve SYMBP462X

DESCRIPTION

  • Built-in choke and adjustable stop screw to limit handle turn
  • Five year commercial warranty
  • Integral stops
  • Limited lifetime residential warranty

Symmons Industries Single Lever Handle Pressure Balance Mixing Valve

SYMBP462X

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Mixing Valves

Starting at
$85.47
EACH
  • QUANTITY

DOCUMENTS