DESCRIPTION

  • For use with Temptrol shower series valves and 900 series Hydapapipe
  • Genuine Symmons repair part
  • Handle with set screw

Symmons Industries SafetyMix® Single Lever Handle

SYMRC14X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
SafetyMix®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/100 in
Material
Brass, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$53.06
EACH
  • QUANTITY