DESCRIPTION

  • Easy to install
  • Lifetime limited homeowners warranty
  • Satin Nickel finish
  • Towel shelf: 22"

Symmons Industries Dia® Single Rail Towel Bar with Shelf

SYM353TS22

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Dia®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-3/20 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-3/5 in
Material
Brass, Stainless Steel
Width
9-5/8 in

Starting at
$221.62
EACH
  • QUANTITY