DESCRIPTION

  • Five year warranty for commercial products
  • Includes rail slide and mounting ends
  • Lifetime limited warranty
  • Slide bar: 30"

Symmons Industries Slide Bar

SYMB30

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/8 in
Height
3/4 in
IAPMO Listed
No
Length
30 in
Material
Plastic, Stainless
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$115.28
EACH
  • QUANTITY