DESCRIPTION

  • Adjustable flow time
  • Drain not included
  • Vandal resistant

Symmons Industries Scot® Slow-Closing Temperature Lavatory Faucet

SYMS60H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Scot®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Single Handle
Spout Height
1-17/32 in
Spout Reach
4-1/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY