This product requires certification to purchase.

1.5 gpm Tub and Shower Pressure Balanced Valve Trim with Single Function Showerhead and 5-1/4 in. Diverter Tub Spout in Polished Chrome

Symmons Industries

Solarity 1.5 gpm Tub and Shower Pressure Balanced Valve Trim with Single Function Showerhead and 5-1/4 in. Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM339215TRM
  • Item #11825882
  • Manufacturer Part #339215TRM
5 out of 5 Customer Rating
Brand image
Symmons Industries

Solarity 1.5 gpm Tub and Shower Pressure Balanced Valve Trim with Single Function Showerhead and 5-1/4 in. Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM339215TRM
  • Item #11825882
  • Manufacturer Part #339215TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function showerhead with HydroMersion technology for increased pressure and force
  • 4" showerhead features a Total spray for full coverage
  • Non-corrosive EverFlow rubber nozzles are easy to clean
  • 5-1/2" diverter tub spout
  • Metal handle
  • 1.5 gpm (5.7 L/min) flow rate
  • 26 series Symmons Temptrol valve required (Not included)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-3/8 in
Flow Rate
1.5 gpm
Height
6-3/8 in
Length
3-3/4 in
Width
6-3/8 in
Characteristics & Features
Brand Model Compatibility
Solarity
Collection
Solarity
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Trim
Installation Type
Wall Mount
Material
Brass, Zinc, Stainless, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Fits Brand
Symmons Industries
Fits Model
Solarity
Type
SYM339215TRM
WaterSense Labeled
No
UPC
671256032765